Motion
S-52EHLA
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, 1/2 in Drive Size, 15 in Overall Length
Mi Item #02341165
MFR #S-52EHLA
Price$95.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, 1/2 in Drive Size, 15 in Overall Length
Mi Item #02341165
MFR #S-52EHLA

Mfr description
S-52EHLA 1/2" DR ENCLOSED HEAD RATCHET
  • Enclosed head is sealed to prevent dust, dirt, and liquids from entering head, preserving internal lubrication
  • Forged one-piece ratchet provide strength and safety for industrial applications
  • Smooth comfort-grip handle permits all-day use without gloves
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.39/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    15 in

Details

  • Flexible Head
    Fixed Head
  • Grip Style
    Comfort Grip
  • Head Shape
    Pear
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)