Motion
S-41AA
Handle - 1/2 in Drive, 15-1/2 in Length, Handle
Mi Item #02341168
MFR #S-41AA
Price$73.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle - 1/2 in Drive, 15-1/2 in Length, Handle
Mi Item #02341168
MFR #S-41AA

Mfr description
S-41AA 1/2" CHROME FLEXHANDLE
  • Chrome plating provides increased protection from rust and corrosion
  • Drive handle provides extra leverage with greater strength than ratchets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.77/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    15-1/2 in
  • Weight
    2.07 lbs

Details

  • Accessory Type
    Handle
  • Additional Details
    Chrome Finish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)