Motion
S-140A
Socket Universal Joint - 1/2 in Drive, 2-11/16 in Length, Alloy Steel, Socket Universal Joint
Mi Item #02341174
MFR #S-140A
Price$38.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Universal Joint - 1/2 in Drive, 2-11/16 in Length, Alloy Steel, Socket Universal Joint
Mi Item #02341174
MFR #S-140A

Mfr description
S-140A 1/2 DR UNIVERSAL JT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.05/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Height
    2.62
  • Length/Diameter
    2-11/16 in
  • Weight
    0.29 lbs, 0.31
  • Width
    0.87

Details

  • Accessory Type
    Socket Universal Joint
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)