Motion
SH-130
Socket Adapter - 1/2 in, 3/4 in Drive, 1-15/16 in Length, Socket Adapter
MI ITEM #02341175
MFR #SH-130
Your Price$16.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Adapter - 1/2 in, 3/4 in Drive, 1-15/16 in Length, Socket Adapter
MI ITEM #02341175
MFR #SH-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.25/each(List $18.69)

Overview

Mfr description
SH-130 1/2 DR ADP, 1/2 FX3/4 M

Specifications

  • Accessory Type
    Socket Adapter
  • Drive Size
    1/2 in, 3/4 in
  • Length/Diameter
    1-15/16 in
  • Additional Details
    Chrome Plated
  • Weight
    0.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought