Motion
33008
Socket Adapter - 1/2 in, 3/4 in Drive, 2-1/8 in Length, Alloy Steel, Socket Adapter
Mi Item #02341176
MFR #33008
Price$18.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Adapter - 1/2 in, 3/4 in Drive, 2-1/8 in Length, Alloy Steel, Socket Adapter
Mi Item #02341176
MFR #33008

Mfr description
33008 1/2" DRIVE FRACTIONAL 1/2"M -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.77/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 3/4 in
  • Length/Diameter
    2-1/8 in
  • Weight
    0.38 lbs

Details

  • Accessory Type
    Socket Adapter
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)