Motion
ST-620
Non-Impact Socket - Imperial, 1/2 in Drive Size, 5/8 in Socket Size, 6 PT, Standard Type, Polished Chrome Finish
MI ITEM #02341181
MFR #ST-620
Your Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 5/8 in Socket Size, 6 PT, Standard Type, Polished Chrome Finish
MI ITEM #02341181
MFR #ST-620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.23/each(List $11.77)

Overview

Mfr description
ST-620 1/2 DRSTD SKT, 6-PT, 5/8
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    5/8 in
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    1.5000 in
  • UPC_NO
    662459220752
  • Shaft Style
    Standard Straight
  • Length/Diameter
    15/32 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought