Motion
ST-624
Non-Impact Socket - Imperial, 1/2 in Drive Size, 3/4 in Socket Size, 6 PT, Standard Type
MI ITEM #02341183
MFR #ST-624
Your Price$11.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 3/4 in Socket Size, 6 PT, Standard Type
MI ITEM #02341183
MFR #ST-624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.33/each(List $13.03)

Overview

Mfr description
ST-624 1/2 DRSTD SKT, 6-PT, 3/4
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    3/4 in
  • Socket Points
    6 PT
  • Material
    Alloy Steel
  • Overall Length
    1.5000 in
  • UPC_NO
    662459220783
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought