Motion
ST-1214
Non-Impact Socket - Imperial, 1/2 in Drive Size, 7/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #02341193
MFR #ST-1214
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 7/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #02341193
MFR #ST-1214

Mfr description
ST-1214 1/2 DRSTD SKT, 12-PT, 7/16
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for quick engagement on both 6 and 12 point fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.23/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    13/32 in
  • Overall Length
    1.5000 in
  • Socket Size
    7/16 in

Details

  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662459221117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)