Motion
ST-1220
Non-Impact Socket - Imperial, 1/2 in Drive Size, 5/8 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #02341197
MFR #ST-1220
Price$10.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 5/8 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
Mi Item #02341197
MFR #ST-1220

Mfr description
ST-1220 1/2 DRSTD SKT, 12-PT, 5/8
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for quick engagement on both 6 and 12 point fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.54/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    15/32 in
  • Overall Length
    1.5000 in
  • Socket Size
    5/8 in

Details

  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662459221155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)