Motion
ST-1221
Non-Impact Socket - Imperial, 1/2 in Drive Size, 21/32 in Socket Size, 12 PT, Standard Type
MI ITEM #02341198
MFR #ST-1221
Price$13.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 21/32 in Socket Size, 12 PT, Standard Type
MI ITEM #02341198
MFR #ST-1221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.08/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.5000 in
  • Socket Size
    21/32 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662459221162

Overview

Mfr description
ST-1221 1/2 DRSTD SKT, 12-PT, 21/32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought