Motion
ST-1231
Non-Impact Socket - Imperial, 1/2 in Drive Size, 31/32 in Socket Size, 12 PT, Standard Type
Mi Item #02341205
MFR #ST-1231
Price$16.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 31/32 in Socket Size, 12 PT, Standard Type
Mi Item #02341205
MFR #ST-1231

Mfr description
ST-1231 1/2 DRSTD SKT, 12-PT, 31/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.09/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.5625 in
  • Socket Size
    31/32 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662459221230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)