Motion
ST-1240
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1-1/4 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02341210
MFR #ST-1240
Your Price$21.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1-1/4 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02341210
MFR #ST-1240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.14/each(List $24.32)

Overview

Mfr description
ST-1240 1/2 DRSTD SKT, 12-PT, 1-1/4
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for quick engagement on both 6 and 12 point fasteners

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-1/4 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    1.8750 in
  • UPC_NO
    662459221285
  • Shaft Style
    Standard Straight
  • Length/Diameter
    1-1/4 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought