Motion
ST-1244
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1-3/8 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02341212
MFR #ST-1244
List Price$32.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1-3/8 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02341212
MFR #ST-1244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.04/each for your price

Overview

Mfr description
ST-1244 1/2 DRSTD SKT, 12-PT, 1-3/8
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for quick engagement on both 6 and 12 point fasteners

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-3/8 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    2.0625 in
  • UPC_NO
    662459221308
  • Shaft Style
    Standard Straight
  • Length/Diameter
    1-11/32 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought