Motion
SD-622
Non-Impact Socket - Imperial, 1/2 in Drive Size, 11/16 in Socket Size, 6 PT, Deep Type
MI ITEM #02341218
MFR #SD-622
List Price$20.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 11/16 in Socket Size, 6 PT, Deep Type
MI ITEM #02341218
MFR #SD-622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.68/each for your price

Overview

Mfr description
SD-622 1/2 DR DP SKT, 6-PT, 11/16
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    11/16 in
  • Socket Points
    6 PT
  • Overall Length
    3.2500 in
  • UPC_NO
    662459221384
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought