Motion
SD-634
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1-1/16 in Socket Size, 6 PT, Deep Type
Mi Item #02341224
MFR #SD-634
Price$28.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1-1/16 in Socket Size, 6 PT, Deep Type
Mi Item #02341224
MFR #SD-634

Mfr description
SD-634 1/2 DR DP SKT, 6-PT, 1-1/16
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.94/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.2500 in
  • Socket Size
    1-1/16 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662459221445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)