Motion
SD-636
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1-1/8 in Socket Size, 6 PT, Deep Type, Polished Chrome Finish
Mi Item #02341225
MFR #SD-636
Price$26.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1-1/8 in Socket Size, 6 PT, Deep Type, Polished Chrome Finish
Mi Item #02341225
MFR #SD-636

Mfr description
SD-636 1/2 DR DP SKT, 6-PT, 1-1/8
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.13/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    1-3/32 in
  • Overall Length
    3.2500 in
  • Socket Size
    1-1/8 in

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662459221452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)