Motion
SD-1230
Non-Impact Socket - Imperial, 1/2 in Drive Size, 15/16 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
MI ITEM #02341233
MFR #SD-1230
Your Price$21.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 15/16 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
MI ITEM #02341233
MFR #SD-1230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.68/each(List $24.75)

Overview

Mfr description
SD-1230 1/2 DR DP SKT, 12-PT, 15/16

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    15/16 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    3.2500 in
  • UPC_NO
    662459221582
  • Shaft Style
    Standard Deep
  • Length/Diameter
    29/32 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought