Overview
Mfr description
2-612 3/8 DR IMP SKT, 6-PT, 3/8
Specifications
- Drive Size3/8 in
- Measurement SystemImperial
- Socket Size3/8 in
- Socket Points6 PT
- Overall Length1-1/32 in
- Finish CoatingBlack
- Shaft StyleStandard Straight
- UPC_NO662459250124
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data