Motion
2-620
Impact Socket - 5/8 in Socket, 3/8 in Drive, 6 PT, Black, 1-1/8 in OAL, Imperial
MI ITEM #02341243
MFR #2-620
Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5/8 in Socket, 3/8 in Drive, 6 PT, Black, 1-1/8 in OAL, Imperial
MI ITEM #02341243
MFR #2-620

Mfr description
2-620 3/8 DR IMP SKT, 6-PT, 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.24/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/8 in
  • Socket Size
    5/8 in

Details

  • Finish Coating
    Black
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • UPC_NO
    662459250162

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)