Overview
Mfr description
12-614 3/8 DR DP IMP SKT, 6-PT, 7/16
Specifications
- Drive Size3/8 in
- Measurement SystemImperial
- Socket Size7/16 in
- Socket Points6 PT
- Overall Length2-1/8 in
- Finish CoatingBlack
- Shaft StyleStandard Deep
- UPC_NO662459250322
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data