Motion
12-620
Impact Socket - 5/8 in Socket Size, 3/8 in Drive, 6 PT, Deep Type, Black Finish
Mi Item #02341251
MFR #12-620
Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5/8 in Socket Size, 3/8 in Drive, 6 PT, Deep Type, Black Finish
Mi Item #02341251
MFR #12-620

Mfr description
12-620 3/8 DR DP IMP SKT, 6-PT, 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.71/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-3/8 in
  • Socket Size
    5/8 in

Details

  • Color Finish
    Black
  • Finish Coating
    Black
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662459250353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)