Motion
2M-607
Impact Socket - 7 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #02341254
MFR #2M-607
Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #02341254
MFR #2M-607

Mfr description
2M-607 3/8 DR IMP SKT, 6-PT, 7MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.35/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.0313 in
  • Socket Size
    7 mm

Details

  • Finish Coating
    Black Oxide
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662459250605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)