Motion
2M-612
Impact Socket - 12 mm Socket Size, 3/8 in Drive, 6 PT, Shallow Type, Black Finish
Mi Item #02341259
MFR #2M-612
Price$9.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 12 mm Socket Size, 3/8 in Drive, 6 PT, Shallow Type, Black Finish
Mi Item #02341259
MFR #2M-612

Mfr description
2M-612 3/8 DR IMP SKT, 6-PT, 12MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.67/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/16 in
  • Socket Size
    12 mm

Details

  • Color Finish
    Black
  • Finish Coating
    Black
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Shallow
  • UPC_NO
    662459250650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)