Motion
2M-616
Impact Socket - 16 mm Socket, 3/8 in Drive, 6 PT, Black, 1-1/8 in OAL, Metric
MI ITEM #02341263
MFR #2M-616
Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 16 mm Socket, 3/8 in Drive, 6 PT, Black, 1-1/8 in OAL, Metric
MI ITEM #02341263
MFR #2M-616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.65/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/8 in
  • Socket Size
    16 mm

Details

  • Finish Coating
    Black
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • UPC_NO
    662459250698

Overview

Mfr description
2M-616 3/8 DR IMP SKT, 6-PT, 16MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought