Motion
2M-618
Impact Socket - 18 mm Socket Size, 3/8 in Drive, 6 PT, Shallow Type, Black Finish
Mi Item #02341265
MFR #2M-618
Price$10.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 18 mm Socket Size, 3/8 in Drive, 6 PT, Shallow Type, Black Finish
Mi Item #02341265
MFR #2M-618

Mfr description
2M-618 3/8 DR IMP SKT, 6-PT, 18MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.35/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-5/32 in
  • Socket Size
    18 mm

Details

  • Color Finish
    Black
  • Finish Coating
    Black
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Shallow
  • UPC_NO
    662459250711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)