Overview
Mfr description
12M-611 3/8 DR DP IMP SKT, 6-PT, 11M
Specifications
- Drive Size3/8 in
- Measurement SystemMetric
- Socket Size11 mm
- Socket Points6 PT
- Overall Length2-1/8 in
- Finish CoatingBlack
- Shaft StyleStandard Deep
- UPC_NO662459250841
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data