Motion
12M-613
Impact Socket - 13 mm Socket Size, 3/8 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #02341273
MFR #12M-613
Your Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 13 mm Socket Size, 3/8 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #02341273
MFR #12M-613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.23/each(List $11.77)

Overview

Mfr description
12M-613 3/8 DR DP IMP SKT, 6-PT, 13M

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    13 mm
  • Socket Points
    6 PT
  • Overall Length
    2.1250 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Deep
  • UPC_NO
    662459250865
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought