Motion
12M-614
Impact Socket - 14 mm Socket, 3/8 in Drive, 6 PT, Black, 2-3/8 in OAL, Metric
MI ITEM #02341274
MFR #12M-614
Price$11.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 14 mm Socket, 3/8 in Drive, 6 PT, Black, 2-3/8 in OAL, Metric
MI ITEM #02341274
MFR #12M-614

Mfr description
12M-614 3/8 DR DP IMP SKT, 6-PT, 14M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.35/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-3/8 in
  • Socket Size
    14 mm

Details

  • Finish Coating
    Black
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • UPC_NO
    662459250872

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)