Overview
Mfr description
12M-615 3/8 DR DP IMP SKT, 6-PT, 15M
Specifications
- Drive Size3/8 in
- Measurement SystemMetric
- Socket Size15 mm
- Socket Points6 PT
- Overall Length2-3/8 in
- Finish CoatingBlack
- Shaft StyleStandard Deep
- UPC_NO662459250889
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data