Motion
MS-2-13H
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 11 PC
Mi Item #02341282
MFR #MS-2-13H
Price$115.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 11 PC
Mi Item #02341282
MFR #MS-2-13H

Mfr description
MS-2-13H 3/8 DRIMPSKT SET, 6-PT, 13-PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.27/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    19 mm
  • Min Size
    7 mm
  • Overall Length
    1-1/16 in, 1-1/32 in, 1-1/8 in, 1-3/16 in, 1-3/32 in, 1-5/32 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Measurement System
    Metric
  • Number Of Pieces
    13
  • Number of Sockets
    11 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662459902672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)