Motion
14-614
Impact Socket - 7/16 in Socket, 1/2 in Drive, 6 PT, Black, 3-1/4 in OAL, Imperial
MI ITEM #02341299
MFR #14-614
Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/16 in Socket, 1/2 in Drive, 6 PT, Black, 3-1/4 in OAL, Imperial
MI ITEM #02341299
MFR #14-614

Mfr description
14-614 1/2 DR DP IMP SKT, 6-PT, 7/16
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners
  • Suitable for use with pneumatic and electric impact wrenches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.86/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/4 in
  • Socket Size
    7/16 in

Details

  • Finish Coating
    Black
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • UPC_NO
    662459252517

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)