Overview
Mfr description
4M-615 1/2 DR . IMP SKT, 6-PT, 15M
Specifications
- Drive Size1/2 in
- Measurement SystemMetric
- Socket Size15 mm
- Socket Points6 PT
- Overall Length1-1/2 in
- Finish CoatingBlack
- Shaft StyleStandard Straight
- UPC_NO662459253552
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data