Motion
4M-624
Impact Socket - 24 mm Socket, 1/2 in Drive, 6 PT, Black, 1-3/4 in OAL, Metric
MI ITEM #02341323
MFR #4M-624
Price$16.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 24 mm Socket, 1/2 in Drive, 6 PT, Black, 1-3/4 in OAL, Metric
MI ITEM #02341323
MFR #4M-624

Mfr description
4M-624 1/2 DR . IMP SKT, 6-PT, 24M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.95/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-3/4 in
  • Socket Size
    24 mm

Details

  • Finish Coating
    Black
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • UPC_NO
    662459253644

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)