1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
14M-613
Impact Socket - 13 mm Socket, 1/2 in Drive, 6 PT, Black, 3-1/4 in OAL, Metric
Mi Item #
02341329
MFR #
14M-613
Price
$19.01
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
WILLIAMS TOOLS 14M-613
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
14M-613
Impact Socket - 13 mm Socket, 1/2 in Drive, 6 PT, Black, 3-1/4 in OAL, Metric
Mi Item #
02341329
MFR #
14M-613
Mfr description
14M-613 1/2 DR DP IMP SKT, 6-PT, 13MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$19
.01
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
3-1/4 in
Socket Size
13 mm
Details
Finish Coating
Black
Measurement System
Metric
Shaft Style
Standard Deep
Socket Points
6 PT
UPC_NO
662459253835
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items