Motion
14M-616
Impact Socket - 16 mm Socket, 1/2 in Drive, 6 PT, Black, 3-1/4 in OAL, Metric
MI ITEM #02341332
MFR #14M-616
List Price$19.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 16 mm Socket, 1/2 in Drive, 6 PT, Black, 3-1/4 in OAL, Metric
MI ITEM #02341332
MFR #14M-616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.19/each for your price

Overview

Mfr description
14M-616 1/2 DR DP IMP SKT, 6-PT, 16MM

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    16 mm
  • Socket Points
    6 PT
  • Overall Length
    3-1/4 in
  • Finish Coating
    Black
  • Shaft Style
    Standard Deep
  • UPC_NO
    662459253866

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought