Motion
14M-623
Impact Socket - 23 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Finish
Mi Item #02341340
MFR #14M-623
Price$26.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 23 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Finish
Mi Item #02341340
MFR #14M-623

Mfr description
14M-623 1/2 DR DP IMP SKT, 6-PT, 23MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.29/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/2 in
  • Socket Size
    23 mm

Details

  • Color Finish
    Black
  • Finish Coating
    Black
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662459253934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)