Motion
14M-624
Impact Socket - 24 mm Socket, 1/2 in Drive, 6 PT, Black, 3-1/2 in OAL, Metric
MI ITEM #02341341
MFR #14M-624
Your Price$23.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 24 mm Socket, 1/2 in Drive, 6 PT, Black, 3-1/2 in OAL, Metric
MI ITEM #02341341
MFR #14M-624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.05/each(List $26.51)

Overview

Mfr description
14M-624 1/2 DR DP IMP SKT, 6-PT, 24MM

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    24 mm
  • Socket Points
    6 PT
  • Overall Length
    3-1/2 in
  • Finish Coating
    Black
  • Shaft Style
    Standard Deep
  • UPC_NO
    662459253941

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought