Motion
14M-626
Impact Socket - 26 mm Socket, 1/2 in Drive, 6 PT, Black, 3-1/2 in OAL, Metric
Mi Item #02341342
MFR #14M-626
Price$30.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 26 mm Socket, 1/2 in Drive, 6 PT, Black, 3-1/2 in OAL, Metric
Mi Item #02341342
MFR #14M-626

Mfr description
14M-626 1/2 DR DP IMP SKT, 6-PT, 26MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.05/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/2 in
  • Socket Size
    26 mm

Details

  • Finish Coating
    Black
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • UPC_NO
    662459253965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)