Motion
14M-634
Impact Socket - 34 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #02341346
MFR #14M-634
List Price$43.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 34 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #02341346
MFR #14M-634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.76/each for your price

Overview

Mfr description
14M-634 1/2 DR DP IMP SKT, 6-PT, 34MM

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    34 mm
  • Socket Points
    6 PT
  • Overall Length
    3.5000 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Deep
  • UPC_NO
    662459254047
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought