Motion
MS-4-12HRC

WILLIAMS TOOLS
MS-4-12HRC

Impact Socket Set - Metric Measurement System, Number of Sockets: 12 PC, Standard Straight Shaft Style, 1/2 in Drive Size, 6 PT Socket Points, Impact
Mi Item #02341349
MFR #MS-4-12HRC
Price$162.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
MS-4-12HRC

Impact Socket Set - Metric Measurement System, Number of Sockets: 12 PC, Standard Straight Shaft Style, 1/2 in Drive Size, 6 PT Socket Points, Impact
Mi Item #02341349
MFR #MS-4-12HRC

Mfr description
MS-4-12HRC 1/2 DRIMPSKT SET, 6-PT, 12-PC
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners
  • Suitable for use with pneumatic and electric impact wrenches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.15/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in, 1-3/4 in, 1-31/32 in
  • Socket Sizes
    13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Measurement System
    Metric
  • Number of Sockets
    11 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662459324559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)