Motion
EWM-0910
Angled Head Wrench - 9 x 10 mm, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02341380
MFR #EWM-0910
Price$23.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 9 x 10 mm, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02341380
MFR #EWM-0910

Mfr description
EWM-0910 DOUBLE HEAD OPEN END 15 DEGREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.64/each

Specifications

Dimensions

  • Drive Size
    9 mm x 10 mm
  • Head Thickness
    3/16 x 7/32 in
  • Outer Head Width
    3/4 x 27/32 in
  • Overall Depth
    0.2190 in, 5.55 mm
  • Overall Length
    5 in
  • Single Part Length
    5.0000 in | 127 mm
  • Tool Width
    9 mm x 10 mm
  • Wrench Size
    9 x 10 mm

Details

  • Angle of Offset
    45 °
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Finish Open End Wrench 9 mm x 10 mm
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Maximum Opening Capacity
    0.3940 in, 10 mm
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)