Motion
EWM-1415
Angled Head Wrench - 14 x 15 mm, Angled Head Type, Double End
MI ITEM #02341383
MFR #EWM-1415
List Price$27.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 14 x 15 mm, Angled Head Type, Double End
MI ITEM #02341383
MFR #EWM-1415

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.40/each for your price

Overview

Mfr description
EWM-1415 DOUBLE HEAD OPEN END 15 DEGREE

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    14 x 15 mm
  • Overall Length
    7-1/32 in
  • Handle Style
    Flat
  • Head Thickness
    9/32 x 9/32 in
  • Outer Head Width
    1-1/32 x 1-1/4 in
  • Angle of Offset
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought