Motion
EWM-1719
Angled Head Wrench - 17 x 19 mm, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02341385
MFR #EWM-1719
Price$29.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 17 x 19 mm, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02341385
MFR #EWM-1719

Mfr description
EWM-1719 DOUBLE HEAD OPEN END 15 DEGREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.77/each

Specifications

Dimensions

  • Drive Size
    0.6693 in, 0.7480 in, 17 mm, 19 mm
  • Head Thickness
    5/16 x 11/32 in
  • Outer Head Width
    1-13/32 x 1-9/16 in
  • Overall Depth
    0.3440 in, 8.73 mm
  • Overall Length
    8-17/32 in
  • Single Part Length
    8.5310 in | 216.68 mm
  • Single Part Width
    0.6690 in | 17 mm
  • Tool Width
    0.6693 in | 17 mm | 0.7480 in | 19 mm
  • Wrench Size
    17 x 19 mm

Details

  • Angle of Offset
    45 °
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Finish Open End Wrench 17 mm x 19 mm
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    0.7480 in, 19 mm
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)