Motion
BM-606
Non-Impact Socket - Metric, 3/8 in Drive Size, 6 mm Socket Size, 6 PT, Standard Type
MI ITEM #02341387
MFR #BM-606
Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 6 mm Socket Size, 6 PT, Standard Type
MI ITEM #02341387
MFR #BM-606

Mfr description
BM-606 3/8 DRSTD SKT, 6-PT, 6MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.18/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.0313 in
  • Socket Size
    6 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662459212061

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)