Motion
BM-610
Non-Impact Socket - Metric, 3/8 in Drive Size, 10 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #02341391
MFR #BM-610
Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 10 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #02341391
MFR #BM-610

Mfr description
BM-610 3/8 DRSTD SKT, 6-PT, 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.35/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    9/16 in
  • Overall Length
    1.0313 in
  • Socket Size
    10 mm

Details

  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662459212108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)