Motion
BM-614
Non-Impact Socket - Metric, 3/8 in Drive Size, 14 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
MI ITEM #02341395
MFR #BM-614
Your Price$8.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 14 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
MI ITEM #02341395
MFR #BM-614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.70/each(List $10.00)

Overview

Mfr description
BM-614 3/8 DRSTD SKT, 6-PT, 14MM

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    14 mm
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    1.0313 in
  • UPC_NO
    662459212146
  • Shaft Style
    Standard Straight
  • Length/Diameter
    17/32 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought