Motion
BM-1211
Non-Impact Socket - Metric, 3/8 in Drive Size, 11 mm Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02341406
MFR #BM-1211
Your Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 11 mm Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02341406
MFR #BM-1211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.18/each(List $9.42)

Overview

Mfr description
BM-1211 3/8 DRSTD SKT, 12-PT, 11MM

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    11 mm
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    1.0313 in
  • UPC_NO
    662459212306
  • Shaft Style
    Standard Straight
  • Length/Diameter
    11/32 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought