Motion
BMD-614
Non-Impact Socket - Metric, 3/8 in Drive Size, 14 mm Socket Size, 6 PT, Deep Type
MI ITEM #02341424
MFR #BMD-614
Your Price$12.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 3/8 in Drive Size, 14 mm Socket Size, 6 PT, Deep Type
MI ITEM #02341424
MFR #BMD-614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.07/each(List $13.18)

Overview

Mfr description
BMD-614 3/8 DR DP SKT, 6-PT, 14MM

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    14 mm
  • Socket Points
    6 PT
  • Material
    Alloy Steel
  • Overall Length
    2.3750 in
  • UPC_NO
    662459212580
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought