Motion
STM-1216
Non-Impact Socket - Metric, 1/2 in Drive Size, 16 mm Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02341436
MFR #STM-1216
Your Price$11.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/2 in Drive Size, 16 mm Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02341436
MFR #STM-1216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.13/each(List $11.89)

Overview

Mfr description
STM-1216 1/2 DRSTD SKT, 12-PT, 16MM

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    16 mm
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    1.5000 in
  • UPC_NO
    662459222169
  • Shaft Style
    Standard Straight
  • Length/Diameter
    15/32 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought