Motion
SMD-1221
Non-Impact Socket - Metric, 1/2 in Drive Size, 21 mm Socket Size, 12 PT, Deep Type
Mi Item #02341453
MFR #SMD-1221
Price$25.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/2 in Drive Size, 21 mm Socket Size, 12 PT, Deep Type
Mi Item #02341453
MFR #SMD-1221

Mfr description
SMD-1221 1/2 DR DP SKT, 12-PT, 21MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.20/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.2500 in
  • Socket Size
    21 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    662459222480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)